Skip Content
KNOB LOCKSET,FLAT BALL,SATIN NICKEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KNOB LOCKSET,FLAT BALL,SATIN NICKEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2VMW9
  • Mfr. Model # 2VMW9
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Style Flat Ball
  • Item Knob Lockset
  • Keyway Type SC1
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Number of Keys 2
  • Standards ANSI A156.2
  • Knob Material Brass
  • Location Type Residential
  • Backset 2-3/8" or 2-3/4"
  • Strike Dim. 2-1/4" x 1-1/8"
  • Lockset Performance Strength Light Duty
  • Strike Type Round Corner Full Lip Strike
  • Lockset Function Entrance
  • Electrical/Mechanical Mechanical
  • Ligature Resistant No
  • Lockset Handle Type Knob
  • Lockset Grade 3
  • Mortise/Cylindrical Cylindrical
  • Lockset Finish Satin Nickel
  • Key Type Different
  • ADA Compliant No
  • Lockset Fire Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list