KNOB LOCKSET,FLAT BALL,BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

KNOB LOCKSET,FLAT BALL,BRASS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2VMW7
  • Mfr. Model # 2VMW7
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.29 lbs

Technical Specs

  • Item Knob Lockset
  • Style Flat Ball
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Keyway Type SC1
  • Standards ANSI A156.2
  • Number of Keys 2
  • Knob Material Brass
  • Location Type Residential
  • Strike Dim. 2-1/4" x 1-1/8"
  • Backset 2-3/8" or 2-3/4"
  • Strike Type Round Corner Full Lip Strike
  • Lockset Function Entrance
  • Lockset Performance Strength Light Duty
  • Electrical/Mechanical Mechanical
  • Ligature Resistant No
  • Mortise/Cylindrical Cylindrical
  • Lockset Handle Type Knob
  • Lockset Finish Bright Brass
  • Lockset Grade 3
  • Key Type Different
  • ADA Compliant No
  • Lockset Fire Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list