KNOB LOCKSET,CYLINDRICAL,PASSAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KNOB LOCKSET,CYLINDRICAL,PASSAGE

CORBIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG32J290
  • Mfr. Model # 32J290
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • Item Knob Lockset
  • Style Round
  • Pins 6
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Series CK4400
  • Keyway Type L4
  • Number of Keys 2
  • Standards Meets A156.2 Series 4000, Grade 2, Federal FF-H-106C, UL and ULC
  • Knob Material Wrought Brass/Bronze/Stainless Steel/Steel
  • Location Type Apartment, Hotel, Multi-Family, Office
  • Backset 2-3/4"
  • Strike Dim. 4-7/8" x 1-1/4"
  • Strike Type Curved Lip Strike
  • Lockset Performance Strength Heavy Duty
  • Lockset Function Passage
  • Electrical/Mechanical Mechanical
  • Ligature Resistant No
  • Lockset Handle Type Knob
  • Mortise/Cylindrical Cylindrical
  • Lockset Grade 2
  • Lockset Finish Satin Stainless Steel
  • Key Type Not Keyed
  • ADA Compliant No
  • Key Material Nickel Silver
  • Lockset Fire Rating 3 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list