KNOB LOCKSET, ANTIQUE BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KNOB LOCKSET, ANTIQUE BRASS

KWIKSET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WHT7
  • Mfr. Model # 2WHT7
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Style Tylo
  • Includes Mounting Hardware
  • Item Knob Lockset
  • Pins 5
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Keyway Type KW1
  • Number of Keys 2
  • Location Type Residential
  • Standards ANSI
  • Knob Material Brass
  • Series Kwikset
  • Strike Dim. 2-1/4"
  • Backset 2-3/8" or 2-3/4"
  • Strike Type Round Corner Full Lip Strike
  • Lockset Performance Strength Light Duty
  • Lockset Function Entrance
  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Knob
  • Lockset Grade 3
  • Ligature Resistant No
  • Mortise/Cylindrical Cylindrical
  • Lockset Finish Antique Brass
  • Key Type Different
  • ADA Compliant No
  • Key Material Nickel Silver
  • Lockset Fire Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list