KNOB LOCKSET AND DEADBOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

KNOB LOCKSET AND DEADBOLT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1TPR9
  • Mfr. Model # 1TPR9
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • Item Knob Lockset
  • Style Tulip
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Keyway Type KW1
  • Standards ANSI A156.2 and A156.5
  • Number of Keys 4
  • Knob Material Stainless Steel
  • Location Type Residential
  • Strike Dim. 2-1/4" x 1-3/4"
  • Backset 2-3/8" or 2-3/4"
  • Strike Type Round Corner Full Lip Strike
  • Lockset Performance Strength Light Duty
  • Lockset Function Entrance
  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Knob
  • Ligature Resistant No
  • Mortise/Cylindrical Cylindrical
  • Lockset Grade 3
  • Lockset Finish Stainless Steel
  • Key Type Alike
  • ADA Compliant No
  • Lockset Fire Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list