!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
KNOB LOCKSET AND DEADBOLT,SS,GRADE

KNOB LOCKSET AND DEADBOLT,SS,GRADE

APPROVED VENDOR

KNOB LOCKSET AND DEADBOLT,SS,GRADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNOB LOCKSET AND DEADBOLT,SS,GRADE

KNOB LOCKSET AND DEADBOLT,SS,GRADE

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGH1TPU6
  • Mfr. Model # 1TPU6
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.37 lbs

Technical Specs

  • Electrical/Mechanical Mechanical
  • Mortise / Cylindrical Cylindrical
  • Lockset Grade 3
  • Lockset Finish Stainless Steel
  • Key Type Alike
  • ADA Compliant No
  • Backset 2-3/8" or 2-3/4"
  • Item Knob Lockset with Deadbolt
  • Location Type Residential
  • Number of Keys 4
  • Strike Dim. 2-1/4" x 1-3/4"
  • Lockset Handle Type Knob
  • Lockset Function Entrance
  • Style Ball
  • Keyway Type KW1
  • Standards ANSI A156.2 and A156.5
  • Lockset Fire Rating Not Rated
  • Ligature Resistant No
  • Knob Material Stainless Steel
  • Lockset Performance Strength Light Duty
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Strike Type Round Corner Full Lip Strike

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list