KNOB HAND PALM-GRIP 2-3/4IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KNOB HAND PALM-GRIP 2-3/4IN DIA

CARR LANE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNECL14PHK
  • Mfr. Model # CL14PHK
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Product Details

Palm grip hand knob is a polished full grip. Diameter 2-3/4 inches, 1/2 inch to 13 x 3/4 inch deep.

Technical Specs

  • Item 2 3/4" Dia, 1/2"-13 x 3/4" Deep
  • Material 319 aluminum alloy
  • Tap Type (In.) 1/2-13 x 3/4 Deep
  • Knob Type Polished Full-grip Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list