Skip Content
KNOB HAND ASSY 3/8IN16 1-1/2LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

KNOB HAND ASSY 3/8IN16 1-1/2LB

CARR LANE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNECL5B-HK4T
  • Mfr. Model # CL5B-HK4T
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

Hand knob assembly with clamping screw cast securely in place. Thread length 1-1/2 inches and thread 3/8 inch to 16.

Technical Specs

  • Includes Clamping screw
  • Item Hand Knob Assemblie
  • Material 319 Aluminum Alloy Knob, 12L14 Steel, Nickle Plate Screw
  • Style Hand Knob
  • Thread Size 3/8-16
  • Screw Length 1.50"
  • Diameter 2.125"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list