KNOB HAND ASSY 3/8IN-16 1-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

KNOB HAND ASSY 3/8IN-16 1-1/2IN

CARR LANE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNECL5A-HK4T
  • Mfr. Model # CL5A-HK4T
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Hand knob assembly with clamping screw cast securely in place. Thread length 1 inch and thread 3/8 inch to 16.

Technical Specs

  • Includes Clamping screw
  • Material 319 Aluminum Alloy Knob, 12L14 Steel, Nickle Plate Screw
  • Item Hand Knob Assemblie
  • Thread Size 3/8-16"
  • Screw Length 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list