KNOB HAND 5/16IN-18 TAPPED THRU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KNOB HAND 5/16IN-18 TAPPED THRU

CARR LANE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNECL2HK2
  • Mfr. Model # CL2HK2
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Hand knob has an easy-to-grip clamping knob. Thread 5/16 inch to 18 tapered thru.

Technical Specs

  • Diameter 3/4"
  • Base Dia. (In.) 0.75
  • Material Cast-iron
  • Tap Type (In.) 5/16-18 Thru

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list