Skip Content
KNOB CONTROLLED ADJSTMT DETENT DESI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KNOB CONTROLLED ADJSTMT DETENT DESI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4RRD7
  • Mfr. Model # 4RRD7
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Item Cam Latch
  • Includes 5/8-24 Nut and Lockwasher (1), Shaft Nut and Lockwaser (2), Cam (1)
  • Grip 3/16 to 2 7/16
  • Catch/Latch Height 1/2"
  • Catch/Latch Width 2-5/16"
  • Catch/Latch Finish Black Plastic
  • Catch/Latch Depth 2"
  • Locking/Nonlocking Non-locking
  • Catch/Latch Material Nylon/Steel
  • Catch/Latch Type Cam
  • Catch/Latch Opening Action Turn
  • Adjustable No
  • Mounting Hole Dia. 5/8"
  • Panel Opening Length 41/64"
  • Outer Panel Thickness 3/16"
  • Panel Opening Width 35/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list