Skip Content
KNOB BALL 1IN 1/4IN-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KNOB BALL 1IN 1/4IN-20

CARR LANE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNECL432PB
  • Mfr. Model # CL432PB
  • UNSPSC # 31162301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Ball knob is molded-in brass insert provides superior thread strength. Diameter 1 inch and thread 1/4 inch to 20.

Technical Specs

  • Construction Molded-in Brass Insert Provides Strength, Black Phenolic Plastic with Brass Insert
  • Dia. (In.) 1
  • Thread Size (In.) 1/4-20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list