KNOB BALL 1-3/8IN 1/2IN-13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KNOB BALL 1-3/8IN 1/2IN-13

CARR LANE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNECL672PB
  • Mfr. Model # CL672PB
  • UNSPSC # 31162301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

Ball knob is molded-in brass insert provides superior thread strength. Diameter 1-3/8 inches and thread 1/2 inch to 13.

Technical Specs

  • Dia. (In.) 1-3/8
  • Thread Size (In.) 1/2-13
  • Construction Molded-in Brass Insert Provides Strength, Black Phenolic Plastic with Brass Insert

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list