KNIT SMLS BI-POLYMER PALM CUT 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KNIT SMLS BI-POLYMER PALM CUT 4

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG99-1-9730-10
  • Mfr. Model # 99-1-9730-10
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2451
  • Shipping Weight 0.16 lbs

Product Details

13-gauge synthetic fibre/fibreglass seamless knit. Bi-polymer palm provides softness and durability. Economical and effective cut protection. Treated with Actifresh(R) to kill bacteria and promote freshness. CFIA approved for direct food contact. CE stand

Technical Specs

  • Gauge 13
  • Weight Lightweight
  • Standards EN388 CE4432 Cut Level 4 , ANSI Cut Level 2
  • Back Material Synthetic fiber/fiberglass shell
  • ANSI/ISEA Cut Level 2
  • Abrasion Resistant Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list