KNIT,IMPACT,CUT5,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

KNIT,IMPACT,CUT5,S

RINGERS GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIN065-08
  • Mfr. Model # 065-08
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Colour Gray/Hi-Vis Green
  • Item Glove
  • Size Small
  • Application Assembly, HVAC, Construction, Metal Working, Mechanics
  • Cuff Knit
  • Palm Material HPPE w/Nitrile Dip
  • Closure Type Elastic
  • Back Material HPPE
  • Palm Construction Nitrile Dip
  • Thumb Style Straight
  • Knuckle Padding Material Thermal Plastic Resin
  • Stitching Material HPPE
  • Finger Style Full Finger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list