Skip Content
KNIT GLOVE,POLY/COTTON,S,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

KNIT GLOVE,POLY/COTTON,S,PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2UTZ8
  • Mfr. Model # 2UTZ8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2415
  • Shipping Weight 0.09 lbs

Technical Specs

  • Application General Maintenance, Material Handling, Assembly, Shipping, and Receiving
  • Gauge 7
  • Colour Natural
  • Item Knit Gloves
  • Material Polyester/Cotton
  • Cuff Knit Wrist
  • Glove Color Family Neutral
  • Thumb Style Wing
  • Glove Size Small
  • Glove Coating Coverage None
  • Finger Style Fingerless
  • Glove Coating Finish None
  • Glove Coating Material Uncoated
  • Glove Style Knit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list