Skip Content
KNIT DYNEEMA CRNKL LTX FL CT CUT 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KNIT DYNEEMA CRNKL LTX FL CT CUT 3

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG99-1-9750-10
  • Mfr. Model # 99-1-9750-10
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2448
  • Shipping Weight 0.42 lbs

Product Details

Seamless Dyneema(R)/synthetic fibre shell. Full crinkle latex coating provides excellent grip and flexibility. 27 cm gauntlet. Treated with Actifresh to kill bacteria and promote freshness. CFIA approved for direct food contact. Excellent cut and splash p

Technical Specs

  • Cuff Gauntlet
  • Standards EN388 CE cut level 3 , ANSI cut level 2
  • Weight Lightweight
  • ANSI/ISEA Cut Level 2
  • Back Material Blend of Dyneema(R) and synthetic yarns
  • Abrasion Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list