!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
KNIFE UTILITY

KNIFE UTILITY

STANLEY

KNIFE UTILITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNIFE UTILITY

KNIFE UTILITY

STANLEY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # STT10-179
  • Mfr. Model # 10-179
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 472
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Utility Knife
  • Blade Change Method Tools Needed
  • Blade Projection Length 2 7/16 in
  • Blade Operation Retractable
  • Blade Tip Standard
  • For Cutting Cardboard Yes
  • For Cutting Fabric Yes
  • For Cutting Paper Yes
  • For Cutting Rubber Yes
  • Grip Type Textured
  • Handle Colour Green
  • Handle Style Contoured
  • Includes Pocket Clip No
  • Manufacturer Model Number of Included Blade 11-921
  • Number of Blades Included 3
  • Other Material Applications Cardboard, Insulation, Plastic, Sheeting, Shingles, Shrink Wrap, Tyvek, Wire
  • Overall Thickness 0.86 in
  • Package Quantity 4
  • Retractable Blade Yes
  • Blade Steel Standard Tip
  • Application Multipurpose
  • Blade Edge Type Straight
  • Blade Material Steel
  • Blade Positions 3
  • Blade Type Included Utility
  • For Cutting Cork Yes
  • For Cutting Leather Yes
  • For Cutting Plastic Yes
  • Grainger Part Number of Included Blade 5C949
  • Hand Orientation Ambidextrous
  • Handle Material Metal
  • Includes (3) Replacement Blades
  • Knife Type Retractable Utility Knife
  • Metal Detectable No
  • Number of Blades Stored 10
  • Overall Length 6 in
  • Overall Width 3 in
  • Replaceable Blade Yes
  • Tether Ready Yes
  • Length- Overall/Blade Projection 6 in / 2 7/16 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list