Skip Content
KNIFE UTILITY HD ANTI-SLIP 1/CG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KNIFE UTILITY HD ANTI-SLIP 1/CG

OLFA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OLFL2
  • Mfr. Model # L2
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 159
  • Shipping Weight 0.2 lbs

Product Details

Heavy-duty utility knife features a ratchet wheel blade lock, anti-slip rubber grip insert.

Technical Specs

  • Item Snap Off Utility Knife
  • Application Cuts Carpeting, Linoleum, Drywall, Roofing Shingles
  • Features Ratchet Wheel Blade Lock
  • Handle Type Cushion Grip
  • Includes (1) 18mm Heavy-Duty Blade
  • Handle Colour Yellow
  • Blade Type Snap-off
  • Overall Length 6"
  • Position Unlimited
  • Overall Width 1-1/8"
  • Blade Material Carbon Steel
  • Stores No Storage
  • Handle Material Plastic
  • Overall Thickness 5/8"
  • Number of Blades Included 1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list