KNIFE UTILITY DYNAGRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KNIFE UTILITY DYNAGRIP

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT10-779
  • Mfr. Model # 10-779
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Retractable Utility Knife
  • Handle Type Contoured Grip
  • Blade Type 2-Sided Utility
  • Includes Blades
  • Overall Length 6"
  • Blade Material High Carbon Steel
  • Blade Change Slotted Screw
  • Number of Blades Included 3
  • Application General Purpose
  • Features Hang-Hole for Adding a Wrist Strap or Lanyard
  • Handle Colour Black/Yellow
  • Position 3
  • Overall Width 3"
  • Stores No Storage
  • Handle Material Steel/Rubber
  • Overall Thickness 7/8"
  • Blade Operation Retractable
  • Tether Capable Tether Ready

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list