Skip Content
KNIFE UTILITY 18MM SNAP IT N TRP IT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KNIFE UTILITY 18MM SNAP IT N TRP IT

OLFA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OLFDL1
  • Mfr. Model # DL1
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 162
  • Shipping Weight 0.2 lbs

Product Details

Cuts drywall, linoleum, carpet and rubber. Premium carbon tool steel LB blade. Holds 16 blade segments.

Technical Specs

  • Item Snap Off Utility Knife
  • Handle Type Ergonomic
  • Application Cuts Carpeting, Linoleum, Drywall, Roofing Shingles and More.
  • Includes (1) 18mm Heavy-Duty Blade
  • Blade Type Snap-off
  • Features Detachable Built-in Blade Snapper/disposal can Hold Up to 16 Blade Segments, Tool-free Blade Change, Stainless Steel Blade Guide
  • Handle Colour Black/yellow
  • Overall Length 6-7/64"
  • Overall Width 1-1/2"
  • Position 8
  • Blade Material Carbon Steel
  • Stores (16) Blades
  • Handle Material Abs Plastic
  • Overall Thickness 15/16"
  • Number of Blades Included 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list