Skip Content
KNIFE TAPING 5IN FLEXIBLE CRBN STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KNIFE TAPING 5IN FLEXIBLE CRBN STL

RICHARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCH01425
  • Mfr. Model # 01425
  • UNSPSC # 27112601
  • CATALOGUE PAGE # 313
  • Shipping Weight 0.42 lbs

Product Details

Full tang blades. Screw bit angle set to maximize the torque. Soft rubber-like material Santoprene, maximizes grip, cleans easily and is resistant to solvents. Recessed finger angle. Ideal for setting drywall nails and screws. Size 5 inches.

Technical Specs

  • Colour Yellow and Black
  • Includes Phillips Screwdriver Bit in Handle
  • Item Ergo-grip Screw Bit Wall Scraper with Flexible Carbon Steel Blade
  • Blade Type Flexible
  • Handle Design Ergo-grip
  • Handle Length 4-3/4"
  • Overall Length 10.25"
  • Blade Material High Carbon Steel
  • Handle Material Santoprene + Polypropylene
  • Blade Length 4-1/4"
  • Blade Width 5"
  • No. of Edges 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list