Skip Content
KNIFE TAPING 10 X 3 SS DURASOFT HDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KNIFE TAPING 10 X 3 SS DURASOFT HDL

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRH3510SD
  • Mfr. Model # 3510SD
  • UNSPSC # 27112201
  • CATALOGUE PAGE # 307
  • Shipping Weight 0.6 lbs

Product Details

Have tempered premium stainless steel blades with an aluminum backing plate. The tapered blade flexes just right for feathering but won't take a set. The resilient DuraSoft(R) handle provides a soft feel. Blade: 10 x 3 inches.

Technical Specs

  • Colour Neon Red
  • Blade Type Tapered
  • Includes Taping Knife
  • Item Taping Knife
  • Handle Design Soft Grip
  • Handle Length 5-3/4"
  • Blade Material Stainless Steel
  • Blade Length 3"
  • Handle Material Durasoft
  • Blade Width 10"
  • Standards Not Rated
  • Overall Length 9"
  • No. of Edges 1
  • Knife / Scraper Sub-Category Drywall and Putty Knives
  • Putty Knife/Scraper Blade Flexibility Flexible
  • Nonsparking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list