Skip Content
KNIFE SWIVELLOCK RETRACTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

KNIFE SWIVELLOCK RETRACTABLE

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT10-989
  • Mfr. Model # 10-989
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.285 lbs

Technical Specs

  • Application General Purpose
  • Handle Type Contoured
  • Features Interlocking Nose
  • Item Utility Knife
  • Blade Type Utility
  • Handle Colour Yellow
  • Overall Width 3"
  • Overall Length 7"
  • Position 3
  • Blade Material Carbon Steel
  • Stores No Storage
  • Handle Material Metal
  • Blade Change Swivels Open
  • Overall Thickness 7/8"
  • Number of Blades Included 3
  • Blade Operation Retractable
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list