Skip Content
KNIFE SWITCH TOP POST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KNIFE SWITCH TOP POST

BATTERY DOCTOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIR20138
  • Mfr. Model # 20138
  • UNSPSC # 39122202
  • CATALOGUE PAGE # 3064
  • Shipping Weight 0.67 lbs

Technical Specs

  • Depth 2"
  • Item Master Battery Disconnect Switch
  • Length 2"
  • Max. Amps 750
  • Max. Voltage 24
  • Features 250 A Continuous/750 A Peak @ 12 V
  • Width 3"
  • Switch Type Top Post, Low Vertical Operation Switch
  • Polarity DC
  • Connection Type Terminal Clamp
  • Connection Material Copper
  • Stud Size 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list