!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
KNIFE SWISSTOOL SPIRIT 105MM PLUS

KNIFE SWISSTOOL SPIRIT 105MM PLUS

VICTORINOX

KNIFE SWISSTOOL SPIRIT 105MM PLUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNIFE SWISSTOOL SPIRIT 105MM PLUS

KNIFE SWISSTOOL SPIRIT 105MM PLUS

VICTORINOX

https://catalogue.grainger.ca/2023?hybris=true
  • Item # VIC53806
  • Mfr. Model # 53806
  • UNSPSC # 27111504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.89 lbs

Product Details

Combines compact strength of the 105 mm Spirit's 27 locking implements with the added function of a ratchet set. Includes leather belt pouch.

Technical Specs

  • Item Folding Knife
  • Features Needle Nose Pliers, Phillips and 2, 3, and 6mm Screwdrivers, Wire Cutter, Bottle Opener, Crate Opener, Combination Edge Blade, Scissors, Metal File, Metal and Wood Saws, Reamer, Chisel Scraper, Isolation Length Cutter, Wire Bender, Wire Stripper/Scraper, Round Cutter, Can Opener, Multipurpose Hook, Coupling for Corkscrew, Hard Wire Cutter, Lanyard Hole, (10) Springs, Lock Release
  • Handle Material Aluminum
  • Multi Tool Item Multi-Tool Knife
  • Number of Tools 27
  • Closed Length 4-1/2"
  • Handle Colour Natural
  • Includes Leather Pouch, Ratchet Set
  • Number of Functions 27
  • Tool Material Stainless Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list