Skip Content
KNIFE SPECIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KNIFE SPECIAL

BUCK KNIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BKV9207
  • Mfr. Model # 9207
  • UNSPSC # 27111504
  • CATALOGUE PAGE # 155
  • Shipping Weight 0.86 lbs

Product Details

Classic, full size, heavy-duty. This larger hunting knife has a large clip blade for detail work, piercing and cutting in tight places. The lowered point aids in control. Handle is phenolic with aluminum butt/guard and blade is H20HC steel.

Technical Specs

  • Item Fixed Blade Knife
  • Handle Colour Black
  • Blade Type Clip
  • Overall Length 10-1/2"
  • Features Ergonomic Handle, Advanced Edge 2x(TM)blade Shape Keeps Blade Sharper Longer
  • Blade Material 420Hc Stainless Steel
  • Handle Material Phenolic with Aluminium Guard
  • Application Hunting
  • Number of Blades Included 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list