Skip Content
KNIFE SNAP BLADE HD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KNIFE SNAP BLADE HD

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWKC4
  • Mfr. Model # KC4
  • UNSPSC # 27111504
  • CATALOGUE PAGE # 162
  • Shipping Weight 0.08 lbs

Product Details

Extra heavy-duty twist lock utility knife. 25 X 0.7 mm blade.

Technical Specs

  • Item Utility Knife
  • Blade Type Twist-lock

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list