Skip Content
KNIFE/SHEAR SHARPENER,TABLE TOP,2.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KNIFE/SHEAR SHARPENER,TABLE TOP,2.5

CLAUSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19T058
  • Mfr. Model # 19T058
  • UNSPSC # 27111908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Overall Depth (In.) 3
  • Features One-Handed Sharpening, Strong Spring Activated Suction Cup Base Secures to Flat Clean Surface
  • Item Knife and Shear Sharpener
  • Application For Sharpening Non-Serrated Fixed Blade or Folding Knives, Scissors and Shears
  • Overall Width (In.) 3
  • Overall Height (In.) 2-1/2
  • Type Table Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list