Skip Content
KNIFE SHARPENER ELEC 3 STAGES120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KNIFE SHARPENER ELEC 3 STAGES120V

MERCER CUTLERY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12E726
  • Mfr. Model # 12E726
  • UNSPSC # 27111908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.72 lbs

Technical Specs

  • Application Sharpen All Types of Knives, Straight Edge and Serrated Kitchen Knives, Butcher Knives, Cleavers, Pocket and Sporting Knives
  • Depth 4-1/4"
  • Height 4-1/4"
  • Features Diamond Abrasive and Ultra-Fine Stropping Stage, Precision Guides, Patented Triple Bevel Edge
  • Number of Stages 3
  • Item Electric Knife Sharpener
  • Width 10"
  • Voltage 120
  • Standards NSF
  • Knife Style Sharpened Sharpen All Types of Knives, Straight Edge and Serrated Kitchen Knives, Butcher Knives, Cleavers, Pocket and Sporting Knives

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list