KNIFE SHARPENER,4-1/2 X 1-3/8 IN,OR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KNIFE SHARPENER,4-1/2 X 1-3/8 IN,OR

GERBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG21A162
  • Mfr. Model # 21A162
  • UNSPSC # 52151624
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application For Sharpening Fine or Serrated Edges
  • Item Knife Sharpener
  • Includes Plastic Cover, Priorities of Survival Guide
  • Features Orange/Black, Coarse Carbide Insert, Fine Ceramic Insert
  • Overall Height (In.) 4-1/2
  • Overall Width (In.) 1-3/8
  • Type Bear Grylls Field Sharpener(TM)
  • Grit 400

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list