Skip Content
KNIFE SET W/BAMBOO BLOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KNIFE SET W/BAMBOO BLOCK

CLAUSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20Y360
  • Mfr. Model # 20Y360
  • UNSPSC # 52151702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.6 lbs

Technical Specs

  • Type Includes 3.5" Paring Knife , 8" Chef Knife, 8" Carving Knife, and 8" Bread Knife
  • Handle Colour Natural
  • Handle Bamboo
  • Blade Type Straight
  • Item Knife Set w/Bamboo Block
  • NSF Certified No
  • Blade Material Damascus Steel
  • Finger Guard No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list