KNIFE SELF-RETRACTING SAFETY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

KNIFE SELF-RETRACTING SAFETY

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWKU1S
  • Mfr. Model # KU1S
  • UNSPSC # 27111504
  • CATALOGUE PAGE # 161
  • Shipping Weight 0.45 lbs

Product Details

Auto-retractable safety knife. Blade retracts automatically when it loses contact with material being cut. Designed for left and right hand use. Overmolding grip handle.

Technical Specs

  • Item Safety Knife
  • Handle Type Over-Molded Grip
  • Blade Type Auto-Retractable
  • Blade Operation Self-Retracting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list