KNIFE SAFETY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KNIFE SAFETY

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STTSTHT10193
  • Mfr. Model # STHT10193
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 157
  • Shipping Weight 0.48 lbs

Product Details

Heavy-duty spring activated blade automatically retracts the instant the blade loses contact with the cutting surface. Ergonomic slip & chemical resistant handle. Durable, smooth stainless steel barrel. Accepts both Stanley and OLFA replacement Blades.

Technical Specs

  • Features Spring Activated Blade, Chemical Resistant
  • Application General Purpose
  • Handle Type Ergonomic
  • Includes Blade
  • Item Safety Knife
  • Blade Type Safety Blade
  • Handle Colour Black/yellow
  • Overall Length 6-1/2"
  • Overall Width 1-5/8"
  • Blade Material Carbon Steel
  • Stores (1) Blade
  • Blade Change Slide
  • Handle Material Metal
  • Number of Blades Included 1
  • Overall Thickness 7/8"
  • Blade Operation Self-Retracting
  • Position 1
  • Standards ASME
  • Tether Capable Tether Ready

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list