Skip Content
Discontinued with Replacement
KNIFE SAFETY RED 1 7/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KNIFE SAFETY RED 1 7/8IN

KLEVER KONCEPT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZGL7
  • Mfr. Model # 3ZGL7
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs
Suggested Replacement Product
KNIFE UTILITY 5-3/4IN RED

Your Price: NA

Technical Specs

  • Application Boxes, Cartons
  • Features (2) Cutting Areas, Protects Contents From Damage
  • Handle Type Oval
  • Item Safety Cutter
  • Blade Type Safety Recessed
  • Handle Colour Red
  • Overall Length 5-3/4"
  • Overall Width 1-7/8"
  • Position 2
  • Handle Material Plastic
  • Blade Material Carbon Steel
  • Stores No Storage
  • Left/Right Hand Right Handed
  • Number of Blades Included 1
  • Blade Change Non-Changeable
  • Disposable Yes
  • Overall Thickness 3/8"
  • Metal Detectable No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Blade Operation Fixed Blade

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list