Skip Content
KNIFE RUBBER 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KNIFE RUBBER 4IN

RICHARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCHRG4
  • Mfr. Model # RG4
  • UNSPSC # 27111504
  • CATALOGUE PAGE # 168
  • Shipping Weight 0.12 lbs

Product Details

Rubber cutting knife. Polypropylene handle with finger gaurd. Heat treated high carbon blade. Cuts rubber, styrofoam, and other materials.

Technical Specs

  • Application Cuts Rubber, Styrofoam, and Other Materials.
  • Features Handle with Finger Guard.
  • Handle Type Plastic Handle
  • Item Roofing Utility Knife
  • Blade Type Stiff One-piece Blade
  • Handle Colour Black
  • Blade Material Heat Treated High Carbon Blade
  • Overall Length 8"
  • Overall Width 2-1/2"
  • Overall Thickness 0.63"
  • Handle Material Polypropylene
  • Number of Blades Included 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list