KNIFE ROTARY CUTTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

KNIFE ROTARY CUTTER

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STTSTHT10194
  • Mfr. Model # STHT10194
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Retractable blade guard operates with push button. Slip resistant ergonomic grip. Cuts through vinyl, paper, foamcore and more. Accepts both Stanley(R) and OLFA(R) 45 mm rotary blades. Heavy-duty blade made of high quality tool steel. Designed for both left and right handed use. Polypropylene handle.

Technical Specs

  • Application For Cutting Vinyl, Paper, Foamcore
  • Features Ambidextrous
  • Handle Type Soft Grip
  • Item Rotary Cutter
  • Overall Length 6-3/4"
  • Blade Type Rotary 45 mm
  • Handle Material Polypropylene w/Rubber Grip
  • Blade Material Tool Steel
  • Overall Width 2-1/8"
  • Blade Change Manual
  • Number of Blades Included 1
  • Overall Thickness 7/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list