Skip Content
KNIFE RETRACTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KNIFE RETRACTABLE

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STTDWHT10046
  • Mfr. Model # DWHT10046
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs

Technical Specs

  • Handle Type Ergonomic
  • Handle Colour Chrome/Black/Yellow
  • Overall Length 6-3/4"
  • Handle Material Metal
  • Blade Material Steel
  • Number of Blades Included 1
  • Blade Change Quick Release
  • Blade Operation Retractable

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list