Skip Content
KNIFE PUTTY STIFF 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KNIFE PUTTY STIFF 1IN

RICHARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCHH1S
  • Mfr. Model # H1S
  • UNSPSC # 27112601
  • CATALOGUE PAGE # 312
  • Shipping Weight 0.09 lbs

Product Details

H Series stiff putty knife. Half tang, high carbon steel blade, heat-treated and polished. Two colour plastic handle securely fastened with one compression rivet. Size 1-3/16 inches.

Technical Specs

  • Item Putty Knife with Plastic Handle with Stiff Carbon Steel Blade
  • Colour Yellow and Green
  • Blade Type Stiff
  • Handle Design Common
  • Handle Material Polypropylene
  • Handle Length 3 3/4"
  • Overall Length 7"
  • Blade Material High-carbon Steel
  • Blade Length 3-1/4"
  • No. of Edges 1
  • Blade Width 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list