Skip Content
KNIFE PUTTY ANTI-SPARKING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KNIFE PUTTY ANTI-SPARKING

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOK15
  • Mfr. Model # K15
  • UNSPSC # 27112601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Putty Knife
  • Blade Type Stiff
  • Blade Width 3/4"
  • Overall Length 7-1/4"
  • Blade Length 3-3/8"
  • Putty Knife/Scraper Blade Flexibility Stiff
  • Nonsparking Yes
  • Handle Design Tapered
  • Colour Natural
  • Handle Length 5"
  • Blade Material Beryllium Copper
  • Handle Material Wood
  • No. of Edges 1
  • Knife / Scraper Sub-Category Drywall and Putty Knives

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list