Skip Content
KNIFE POUCH,NYLON,FOR SWISS ARMY KN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KNIFE POUCH,NYLON,FOR SWISS ARMY KN

VICTORINOX SWISS ARMY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6GCT4
  • Mfr. Model # 6GCT4
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Depth 1-1/2"
  • Features Hook and Loop Closure
  • Colour Black
  • For Use With Swiss Army Knives up to 3-1/2" Folded Length
  • Height 4-1/2"
  • Material Nylon
  • Item Knife Pouch
  • Number of Pockets 1
  • Width 2"
  • Fits Belts Up To 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list