KNIFE POCKET SS SLITTING XLARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KNIFE POCKET SS SLITTING XLARGE

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN1550-24
  • Mfr. Model # 1550-24
  • UNSPSC # 27111504
  • CATALOGUE PAGE # 223
  • Shipping Weight 0.23 lbs

Product Details

Slitting pocket knife. Extra-large, stainless steel, curved sheepfoot slitting blade 2-1/2 inches long. Closed length 4-3/8 inches. Ideal for heavy-duty line work. Blade locks open. Hand-form type handle.

Technical Specs

  • Features Ideal for Heavy-duty Line Work, Blade Locks Open
  • Item Pocket Knife
  • Handle Material Plastic
  • Blade Length 2-1/2"
  • Closed Length 4-3/8"
  • Number of Blades 1
  • Blade Material Stainless Steel
  • Application Heavy-duty Line Work
  • Blade Type Slitting Blade

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list