Skip Content
KNIFE PKT LCKBCK ALUMHDL 2 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KNIFE PKT LCKBCK ALUMHDL 2 1/4IN

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN44000
  • Mfr. Model # 44000
  • UNSPSC # 27111504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Features Thumb Stud (Reversible) Provides Easy One Handed Opening
  • Includes -
  • Item Pocket Knife
  • Type Lockback
  • Blade Type Lockback
  • Blade Material AUS8 stainless hardened to 58-59 Rc
  • Handle Colour Stainless Steel
  • Meets/Exceeds -
  • Handle Material Aluminum
  • Closed Length 3-1/8"
  • Blade Edge Fine
  • Blade Length 2-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list