Skip Content
KNIFE OPTISAFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

KNIFE OPTISAFE

MARTOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTA100145
  • Mfr. Model # 100145
  • UNSPSC # 27111504
  • CATALOGUE PAGE # 157
  • Shipping Weight 0.16 lbs

Product Details

The ergonomic plastic body is fitted with a wear-resistant metal skid at the blade outlet. The blade push can be used by both right and left handed operators - it cuts both ways!

Technical Specs

  • Item Safety Knife
  • Application For Cutting Cardboard, wrapping, stretching, shrink Foil ,plastic Strapping Band, tape and Textiles
  • Features Abrasion Resistant, 4-times Usable Blade, for Both Right and Left Handers
  • Standards GS - Certificate S60108554
  • Number of Blades Included 1
  • Blade Type Very High Safety Blade
  • Blade Change Tool Free

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list