Skip Content
KNIFE ONE-HAND SENTINEL CLIP 111MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KNIFE ONE-HAND SENTINEL CLIP 111MM

VICTORINOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VIC54886
  • Mfr. Model # 54886
  • UNSPSC # 27111504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

Includes: 111 mm one-hand serrated locking blade, key ring, tweezers and toothpick with a pocket clip for easy access.

Technical Specs

  • Item Knife One-Hand Sentinel Clip
  • Includes 111 mm One-Hand Serrated Locking Blade, Key Ring, Tweezers and Toothpick with a Pocket Clip for Easy Access

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list