KNIFE OMNI HUNTER 12PT DROP POINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KNIFE OMNI HUNTER 12PT DROP POINT

BUCK KNIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BKV5795
  • Mfr. Model # 5795
  • UNSPSC # 27111504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.79 lbs

Technical Specs

  • Features Full Tang, Contoured Handle With Finger Groove, Grip Ridges, Lanyard Hole, Advanced Edge 2x Blade Shape Keeps Blade Sharper Longer
  • Item Utility Knife
  • Blade Type Drop Point
  • Handle Colour Black
  • Blade Material 420HC Stainless Steel
  • Overall Length 9-3/4"
  • Handle Material Full Tang with Alcryn(R) Thermoplastic Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list