KNIFE NANO BANTAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KNIFE NANO BANTAM

BUCK KNIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BKV5828
  • Mfr. Model # 5828
  • UNSPSC # 27111504
  • CATALOGUE PAGE # 155
  • Shipping Weight 0.12 lbs

Product Details

Small, compact and lightweight. With a modern take on the classic lockback design, this knife has contoured handle for easy handling and fits perfectly on a keychainch Thermoplastic with textured surface handle with 420J2 steel blade.

Technical Specs

  • Features Contoured Handle with Finger Groove, Keychain Hole, Advanced Edge 2x Blade Shape Keeps Blade Sharper Longer
  • Item Compact Pocket Knife
  • Number of Blades 1
  • Type Nano Bantam(R)
  • Blade Edge Fine
  • Handle Colour Black
  • Sheath No
  • Blade Type Drop Point
  • Handle Material Textured Etp Thermoplastic
  • Blade Material 420Hc Stainless Steel
  • Locking Blade Lockback
  • One-Hand Operation Yes
  • Belt Clip No
  • Blade Length 1-7/8"
  • Closed Length 3"
  • Length Open 4-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list