Skip Content
KNIFE METRO BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KNIFE METRO BLACK

BUCK KNIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BKV5440
  • Mfr. Model # 5440
  • UNSPSC # 27111504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Small, convenient and multi-purpose. This compact knife has numerous features including a small blade, a bottle and soda opener and can be easily attached to a keyring.

Technical Specs

  • Blade Length 1-1/8"
  • Handle Colour Black
  • Blade Material 420J2 Stainless Steel
  • Item Folding Knife

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list