KNIFE MEGASAFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KNIFE MEGASAFE

MARTOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTA116006
  • Mfr. Model # 116006
  • UNSPSC # 27111504
  • CATALOGUE PAGE # 157
  • Shipping Weight 0.35 lbs

Product Details

Ergonomically styled heavy-duty cutter made of aluminum, provides for perfectly controlled cutting operations - ideal for use by right and left hand users. The spring loaded blade retracts instantly the moment blade edge contact is lost - even if and when the user holds on to the blade push.

Technical Specs

  • Item Safety Knife with 0.63 Mm Blade
  • Features Soft Grip, abrasion Resistant, 2-times Usable Blade, Rounded Tip Trapeze Blade, for Both Right and Left Handers
  • Application For Cutting Cardboard, pvc, Rubber, Wrapping, stretching, shrink Foil, plastic Strapping Band, Yarn Cord, Leather, Safety Belt, Fleece, tape and Textiles
  • Blade Type Very High Safety Blade
  • Standards GS - Certificate S60108554
  • Blade Change Tool Free
  • Number of Blades Included 1
  • Blade Operation Retractable

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list