KNIFE LOCKBACK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KNIFE LOCKBACK 5

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT18545B
  • Mfr. Model # 18545B
  • UNSPSC # 27111504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Application For Cutting
  • Item Folding Knife
  • Features One Piece Brass Bolster
  • Blade Edge Straight
  • Number of Blades 1
  • Blade Type Clip Point
  • Handle Colour Wood Grain, Brown/Brass
  • Sheath No
  • Blade Material Stainless Steel
  • One-Hand Operation Yes
  • Locking Blade Lockback
  • Blade Length 3-1/4"
  • Handle Material Laminated Hardwood
  • Belt Clip No
  • Closed Length 5"
  • Length Open 8-1/2"
  • Type Lockback, 430HC Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list